Shop All End Tables
Flash Furniture
Square End Table, 23.625" W, 23.625" L, 15.5" H, Glass Top, Clear
Mfr # FD-END-TBL-GG
Zoro # G3778192
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23.625"
- Length 23.625"
- Height 15.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-END-TBL-GG
- Zoro # G3778192
- UPC # 847254022675
- Country of Origin China
- Category End Tables
Dimensions
Width | 23.625" |
Length | 23.625" |
Height | 15.5" |
Depth | 23-5/8" |
Details
Item | End Table |
Shape | Square |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Glass (Table Top) |
Type | End Table |
Surface Material | Steel |
Assembly | Required |
Color | Clear/Black |
Description
End Table, Tabletop Color Black, Width 23 41/64 in, Depth 23 41/64 in, Height 15 1/2 in, Shape Square, Surface Material Steel, Frame Material Metal, Frame Color Black, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- FLASH FURNITURE Rectangle Console Table, Black, Metal Frame, 47.25" W, 23.75" L, 30" H, Laminate Top, Wood Grain (NAN-JN-21738-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate Top, White (NAN-CEK-12-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood End Table w/Traditional X-Frame Design in Walnut (LFS-4002-WAL-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- Flash Furniture End Tables