Shop All End Tables
Flash Furniture
Square End Table, 21" W X 21" L X 19.75" H, Laminate, Wood Grain
Mfr # JB-6-END-NAT-GG
Zoro # G3778588
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 21"
- Length 21"
- Height 19.75"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-6-END-NAT-GG
- Zoro # G3778588
- UPC # 847254063753
- Country of Origin China
- Category End Tables
Dimensions
Width | 21" |
Length | 21" |
Height | 19.75" |
Depth | 21" |
Details
Item | End Table |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Natural Laminate |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Type | End Table |
Color | Natural |
Assembly | Required |
Material | Laminate (Table Top) |
Description
End Table, Tabletop Color Natural, Width 21 in, Depth 21 in, Height 19 3/4 in, Shape Square, Surface Material Laminate, Frame Material Metal, Frame Color Natural, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- FLASH FURNITURE 17.5 W X 17.5 L X 22 H, Engineered Wood, Gray Wash (ZG-036-GY-GG)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Dark Gray (LFS-4005-DKGRY-GG)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Walnut (LFS-4002-WAL-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- FLASH FURNITURE Rectangle End Table, 23.5" W X 15.75" L X 24" H, Laminate, Wood Grain (NAN-JH-1733-GG)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- CONVENIENCE CONCEPTS Royal Crest Step End Table Clear Glass & Chrome Frame - 3 Tier (HI2539804)
- Flash Furniture End Tables