Shop All End Tables
This Product is Discontinued
Flash Furniture
Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Red (Discontinued)
Mfr # JB-5-END-MAH-GG
Zoro # G3633259
This Product is Discontinued
Key Features
- Shape Square
- Width 21"
- Length 21"
- Height 19.75"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-5-END-MAH-GG
- Zoro # G3633259
- UPC # 847254063739
- Country of Origin China
- Category End Tables
Dimensions
Width | 21" |
Length | 21" |
Height | 19.75" |
Depth | 21" |
Details
Item | End Table |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Red |
Frame Color | Silver |
Frame Material | Metal |
Finish | Mahogany Laminate |
Assembled/Unassembled | Unassembled |
Color | Mahogany |
Type | End Table |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Accessory Type | Laminate End Table,Mahogany |
Description
Laminate End Table,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.