Shop All Dining Room Tables & Sets
Flash Furniture
Square Black Metal Table Set with Wood T, 32.25"W W, 31.5" Square L, 30.5"H H
Mfr # CH-WD-TBCH-18-GG
Zoro # G5887330
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32.25"W
- Length 31.5" Square
- Height 30.5"H
- Tabletop Material Walnut Elm Wood Top
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-18-GG
- Zoro # G5887330
- UPC # 889142499831
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 32.25"W |
Length | 31.5" Square |
Height | 30.5"H |
Overall Length | 31.5" Square |
Dimensions | 32.25"W x 32.25"D x 30.5"H |
Details
Item | Square Black Metal Table Set with Wood T |
Tabletop Material | Walnut Elm Wood Top |
Frame Color | Black |
Frame Material | Metal |
Leg Type | Metasl |
Leg Color | Black |
Weight Capacity | 500 lb. |
Color | Black |
Description
Square Black Metal Table Set with Wood T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Rod in Satin Stainless (58-5)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-POC-GG)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- BAXTON STUDIO Dallas Sand Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10955-10519)
- Flash Furniture Dining Room Tables & Sets