Shop All Bar Height Stools
Flash Furniture
Square Black Metal Bar Set, 31.5
Mfr # CH-WD-TBCH-20-GG
Zoro # G7133084
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-20-GG
- Zoro # G7133084
- UPC # 889142499817
- Country of Origin China
- Category Bar Height Stools
Details
Item | Square Black Metal Bar Set, 31.5" |
Color | Black |
Description
Square Black Metal Bar Set, 31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- LEGO FLOWER BOUQET 756PC (10280)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Barstool with Natural Wood Seat and Boomerang Back (XU-DG6V6B-NAT-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Dark Brown, PK2 (2-ET-ER18345-30-DB-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- Flash Furniture Bar Height Stools