Shop All Dining Room Tables & Sets
Flash Furniture
Square Black Metal Bar Set, 23.5
Mfr # CH-WD-TBCH-17-GG
Zoro # G7125929
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-17-GG
- Zoro # G7125929
- UPC # 889142499848
- Country of Origin China
- Category Dining Room Tables & Sets
Details
Item | Square Black Metal Bar Set, 23.5" |
Color | Black |
Description
Square Black Metal Bar Set, 23.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020CHR2-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- EAST WEST FURNITURE East West Furniture NOFK3-OAK-C Norfolk 3PC Set with rectangular table featured 12 in Butterfly Leaf and 2 Upholstered seat chairs (NOFK3-OAK-C)
- Flash Furniture Dining Room Tables & Sets