Shop All Breakroom & Cafeteria Tables
This Product is Discontinued
Flash Furniture
Square 35.5" W, 35.5" L, 29.75" H, Metal Top, Yellow (Discontinued)
Mfr # CH-51050-29-YL-GG
Zoro # G3609361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Square
- Width 35.5"
- Length 35.5"
- Height 29.75"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51050-29-YL-GG
- Zoro # G3609361
- UPC # 889142048923
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 35.5" |
Length | 35.5" |
Height | 29.75" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Description
Yellow Metal Table,35.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.