Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square 35.5" W, 35.5" L, 29.75" H, Galvanized Steel, Rubber Top, Black
Mfr # CH-51050-29-BK-GG
Zoro # G3609118
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 35.5"
- Length 35.5"
- Tabletop Material Galvanized Steel, Rubber
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51050-29-BK-GG
- Zoro # G3609118
- UPC # 889142048848
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 35.5" |
Length | 35.5" |
Height | 29.75" |
Overall Width | 35.5 |
Overall Height | 29.75 |
Overall Length | 35.5 |
Details
Shape | Square |
Tabletop Material | Galvanized Steel, Rubber |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Weight | 53 |
Capacity | 300 |
Description
Black Metal Table,35.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-TR24-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090-29-SIL-GG)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090TH-4-18VRT-SIL-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGY44BK)
- Flash Furniture Breakroom & Cafeteria Tables