Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square 31.75" W, 31.75" L, 29.5" H, Metal Top, Gold
Mfr # CH-51040-29-BQ-GG
Zoro # G3608731
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.75"
- Length 31.75"
- Tabletop Material Metal
- Tabletop Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51040-29-BQ-GG
- Zoro # G3608731
- UPC # 889142048688
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 31.75" |
Length | 31.75" |
Height | 29.5" |
Depth | 31-3/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Gold |
Frame Color | Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black-Antique Gold |
Material | Metal (Table Top), Rubber (Floor Glides) |
Description
Black-Antq Metal Table,31.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- FLASH FURNITURE Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-NATTB-3048-TR24-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 42", Square, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24B-4CFR-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Black (CH-51090-29-BK-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18ARM-BK-GG)
- Flash Furniture Breakroom & Cafeteria Tables