Shop All Dining Room Tables & Sets
Flash Furniture
Square 31.5" W, 31.5" L, 29.5" H, Metal Top, White
Mfr # ET-CT002-4-30-WH-GG
Zoro # G3608311
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-4-30-WH-GG
- Zoro # G3608311
- UPC # 889142049197
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | White |
Frame Color | White |
Frame Material | Metal |
Finish | White Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (4) Stack Chairs |
Material | Metal; Rubber (Floor Glides) |
Color | White |
Description
White Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust II' Canvas Art, 35x47 (WAG17443-C3547GG)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- Flash Furniture Dining Room Tables & Sets