Shop All Dining Room Tables & Sets
Flash Furniture
Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue
Mfr # ET-CT002-4-70-BL-GG
Zoro # G3607788
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-4-70-BL-GG
- Zoro # G3607788
- UPC # 889142049227
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (4) Arm Chairs |
Color | Blue |
Description
Blue Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- TRUE Tool, Door Spring Tension (945873)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W, 30" L, 2" H, Resin Top, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 31.5"X55", 31.5" W, 55" L, 29.5" H, Glass Top, Clear (SK-17GC-034-W-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red (ET-CT005-RED-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H, Wood Top, heather gray (K05-42DP-C170-4)
- Flash Furniture Dining Room Tables & Sets