Shop All Dining Room Tables & Sets
Flash Furniture
Square 27.75" W, 27.75" L, 29" H, Metal Top, Yellow
Mfr # CH-31330-2-30-YL-GG
Zoro # G3603280
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 29"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31330-2-30-YL-GG
- Zoro # G3603280
- UPC # 889142024798
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 29" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (2) Stack Chair |
Material | Metal (Table Top), Rubber (Floor Glides) |
Weight Capacity | 500 lb. (Chair) |
Color | Yellow |
Description
Yellow Metal Table Set,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany (XU-RD-42-MBT-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11351-Zoro)
- Flash Furniture Dining Room Tables & Sets