Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold
Mfr # CH-31330-29-BQ-GG
Zoro # G3603201
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Tabletop Material Metal
- Tabletop Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31330-29-BQ-GG
- Zoro # G3603201
- UPC # 889142014430
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 29" |
Depth | 27-3/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Gold |
Frame Color | Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Material | Galvanized Steel, Rubber (Floor Glides) |
Color | Black-Antique Gold |
Description
Antique Metal Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- FLASH FURNITURE Oval Bistro Table, 19.75" W, 35.5" L, 29.5" H, Glass Top, Black (XM-JM-A0278-1-2-BK-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-TR24B-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- FLASH FURNITURE Square Natural Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-4242-T3333B-GG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- Flash Furniture Breakroom & Cafeteria Tables