Square 21.75 W X 21.75 L X Rubberwood (Parawood), Walnut
Mfr # LFS-4002-WAL-GG
Zoro # G110369995
Key Features
- Shape Square
- Width 21.75
- Length 21.75
- Tabletop Material Rubberwood (Parawood)
- Tabletop Color Walnut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LFS-4002-WAL-GG
- Zoro # G110369995
- UPC # 196861127342
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 21.75 |
Length | 21.75 |
Details
Shape | Square |
Tabletop Material | Rubberwood (Parawood) |
Tabletop Color | Walnut |
Weight Capacity | 300 |
Description
Dress up any room in your home while adding much needed horizontal real estate with the gorgeous style of this traditional farmhouse end table. Available in multiple finishes and boasting an X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. Comprised of solid wood and capable of holding up to 300 lbs. static weight, this accent table can hold a multitude of items while fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this must-have piece. Pair with our matching coffee table for the complete look.
- •Farmhouse Style End Table with X-Frame Design
- •Walnut
- •Traditional X-Frame Design
- •Solid Wood Composition Holds up to 300 LBS. Static Weight
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Dry Cloth
- •Pairs with Our Matching Coffee Table
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Dark Gray (LFS-4005-DKGRY-GG)
- FLASH FURNITURE Rectangle End Table, 23.5" W X 15.75" L X 24" H, Laminate, Wood Grain (NAN-JH-1733-GG)
- FLASH FURNITURE Round End Table, 15.75" W X 15.75" L X 24" H, Laminate, White (NAN-JH-1787ET-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- Flash Furniture End Tables