Square 21.75 W X 21.75 L X Rubberwood (Parawood), Dark Gray
Mfr # LFS-4005-DKGRY-GG
Zoro # G210369994
Key Features
- Shape Square
- Width 21.75
- Length 21.75
- Tabletop Material Rubberwood (Parawood)
- Tabletop Color Dark Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LFS-4005-DKGRY-GG
- Zoro # G210369994
- UPC # 196861127434
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 21.75 |
Length | 21.75 |
Details
Shape | Square |
Tabletop Material | Rubberwood (Parawood) |
Tabletop Color | Dark Gray |
Weight Capacity | 300 |
Description
Rustic charm abounds in the trestle design of this farmhouse style end table. Dress up any room in your home while adding much needed horizontal real estate and multipurpose function with this must-have piece. Available in multiple finishes and boasting an X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. Comprised of solid wood and capable of holding up to 300 lbs. static weight, this accent table can hold a multitude of items while fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this in-demand table. Pair with our matching coffee table for the complete look.
- •Farmhouse Trestle Style End Table
- •Dark Gray
- •Strong and Stable Trestle Base
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Assembles in 30 Minutes or Less
- •Cleans Easily with a Dry Cloth
- •Pairs with Our Matching Coffee Table
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE Round End Table, 15.75" W X 15.75" L X 24" H, Laminate, White (NAN-JH-1787ET-GG)
- FLASH FURNITURE Square End Table, 21" W X 21" L X 19.75" H, Laminate, Wood Grain (JB-6-END-NAT-GG)
- FLASH FURNITURE Rectangle End Table, 23.5" W X 15.75" L X 24" H, Laminate, Wood Grain (NAN-JH-1733-GG)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal - Mirror (MC013-AB)
- Flash Furniture End Tables