Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sonora Adjustable Adirondack Loungers w/Cup Holder, All-Wthr Recycled HDPE Lounge Chair, Red, 2PK
Mfr # 2-LE-HMP-070-01-RED-GG
Zoro # G011664878
product price: $678.99
/pk 2, $339.50/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic: Polyethylene (HDPE)
- Capacity 300 lb
- Overall Width 27.5"
- Color Red
- Overall Length 69.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-070-01-RED-GG
- Zoro # G011664878
- UPC # 196861154850
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 27.5" |
Overall Length | 69.75" |
Details
Material | Plastic: Polyethylene (HDPE) |
Capacity | 300 lb |
Color | Red |
Description
Provide total comfort for guests and patrons in your hospitality spaces and friends and family at home with this set of 2 all-weather adjustable Adirondack style lounge chairs with cupholders. Beautifully crafted to fit in any dcor, these outdoor lounge chairs are ideal for poolside and patio seating. The supportive backs can be adjusted to 4 recline positions for custom comfort. The elongated seats cradle your lower extremities allowing your whole body to relax. Integrated arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of recycled HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack style chairs out year round and great looks mean you can bring them into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a water and a neutral detergent is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT GEAR DRIVE SPRINKLR HEAD (55460)
- UNIVERSAL FOREST GRADE STAKE 1X2X12 PK/24 (141048)
- SILKY SAWS Silky LG Clamp Housing for HAYATE 20ft (370-39-55)
- SOLO Solo Diaphragm (4074246)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Mahogany Faux Wood, 2PK (2-JJ-C14703-MHG-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FROST KING Lawn Chair Webbng White (PW39W)
- Flash Furniture Patio Club Chairs & Chaise Lounges