Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sonora Adjustable Adirondack Loungers w/Cup Holder, All-Weather Recycled HDPE, Blue, 2PK
Mfr # 2-LE-HMP-070-01-BL-GG
Zoro # G911664886
product price: $679.99
/pk 2, $340.00/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic: Polyethylene (HDPE)
- Color Blue
- Capacity 300 lb
- Overall Length 69.75"
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-070-01-BL-GG
- Zoro # G911664886
- UPC # 196861154867
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 69.75" |
Overall Width | 27.5" |
Details
Material | Plastic: Polyethylene (HDPE) |
Color | Blue |
Capacity | 300 lb |
Description
Provide total comfort for guests and patrons in your hospitality spaces and friends and family at home with this set of 2 all-weather adjustable Adirondack style lounge chairs with cupholders. Beautifully crafted to fit in any dcor, these outdoor lounge chairs are ideal for poolside and patio seating. The supportive backs can be adjusted to 4 recline positions for custom comfort. The elongated seats cradle your lower extremities allowing your whole body to relax. Integrated arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of recycled HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack style chairs out year round and great looks mean you can bring them into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a water and a neutral detergent is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 200 GPH Grower's pump w/adjustable flow control. 6' power cord (40317)
- PLANO Z-Series Lure Wrap (PLABZ100)
- TECUMSEH Breather Tube (Qsearch) (32447)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- GUARDERIA Adirondack Chair, Turquoise (GU2625386)
- Flash Furniture Patio Furniture