Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sonora Adjustable Adirondack Lounger w/Cup Holder, All-Weather Recycled HDPE Lounge Chair in Red
Mfr # LE-HMP-070-01-RED-GG
Zoro # G911664909
original price:
$339.99
10% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300 lb
- Material Plastic: Polyethylene (HDPE)
- Color Red
- Overall Length 69.75"
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-070-01-RED-GG
- Zoro # G911664909
- UPC # 196861154836
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 69.75" |
Overall Width | 27.5" |
Details
Capacity | 300 lb |
Material | Plastic: Polyethylene (HDPE) |
Color | Red |
Description
Provide total comfort for guests and patrons in your hospitality spaces and friends and family at home with this all-weather adjustable Adirondack style lounge chair with cupholder. Beautifully crafted to fit in any dcor, this outdoor lounge chair is ideal for poolside and patio seating. The supportive back can be adjusted to 4 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Integrated arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of recycled HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack style chair out year round and great looks mean you can bring it into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a water and a neutral detergent is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- THERMAL DYNAMICS Thermal Dynamics 365-9-8252 Tip; 60 Amp Drag (365-9-8252)
- BRIGGS & STRATTON Plug (201495GS)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- Flash Furniture Outdoor Chairs