Flash Furniture

Sonora 3 Pc Adirondack Set w/2 Adjustable HDPE Loungers w/Cup Holders and 2-Tier Side Table, Blue


product price: $749.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide total comfort for guests and patrons in your hospitality spaces and friends and family at home with this commercial grade three-piece indoor/outdoor Adirondack set, complete with two adjustable loungers with cup holders and a two-tier side table. Beautifully crafted to blend in with almost any aesthetic, this set is the perfect piece to complement your style and wow your guests at your home, patio, pool, restaurant, hotel, bistro, or lounge. Comprised of all-weather HDPE, this set mimics the look of wood, but is stronger and does not require back-breaking labor for upkeep. Its faux wood composition will not rot, chip, or peel and no painting or sanding is required. The sets UV resistance allows you to leave it out year-round. The chairs elongated seats allow your whole body to relax, while the supportive backs can be adjusted to four reclining positions for custom comfort. Each seat features integrated arms that relieve tension and a slide-out cupholder on the right side to free up your hands. Each chair holds 300 lbs. static weight. The table holds 75 lbs. static weight. The table arrives preassembled while each chair can be assembled in 30 minutes or less with included tools and step-by-step instructions and clean-up is easy by wiping with a damp cloth, ideal for busy establishments and households. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.