Shop All Patio Heaters
Flash Furniture
Sol Patio Outdoor Heating-Slate Gray Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels
Mfr # NAN-FSDC-01-GY-GG
Zoro # G009577357
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.25
- Material Metal, Stainless Steel
- Color Slate Gray
- Length 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-FSDC-01-GY-GG
- Zoro # G009577357
- UPC # 196861102530
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 22.25 |
Length | 22.25 |
Details
Material | Metal, Stainless Steel |
Color | Slate Gray |
Description
Add time to your outdoor calendar for dining or lounging at your home or business when you purchase one or more of this 42,000 BTU pyramid shaped outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This slate gray propane patio heater has a 3-6 foot heat radius that quickly chases away the chill from dropping temperatures and the attached wheels allow it to be easily moved from place to place as needed. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. All assembly tools, including a phillips screwdriver and open ended wrench, are included so you can have your new radiant heating appliance put together in less than 60 minutes. Pair this contemporary outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Spring Kit (V-3754-6009)
- SCOTSMAN Tube End Kit (KTE4)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Pole Mounted (WES31-1550)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-21545)
- Flash Furniture Patio Heaters