Shop All Patio Heaters
Flash Furniture
Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels
Mfr # NAN-FSDC-02-BK-GG
Zoro # G409577360
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.25
- Length 22.25
- Color Black
- Material Metal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-FSDC-02-BK-GG
- Zoro # G409577360
- UPC # 196861102523
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 22.25 |
Length | 22.25 |
Details
Color | Black |
Material | Metal, Stainless Steel |
Description
Add time to your outdoor calendar for dining or lounging at your home or business when you purchase one or more of this 42,000 BTU pyramid shaped outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This black propane patio heater has a 3-6 foot heat radius that quickly chases away the chill from dropping temperatures and the attached wheels allow it to be easily moved from place to place as needed. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. All assembly tools, including a phillips screwdriver and open ended wrench, are included so you can have your new radiant heating appliance put together in less than 60 minutes. Pair this contemporary outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Slate Gray Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-01-GY-GG)
- HILAND Promotional Electric Heater (HIL-1500DI)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- HEATMAXX Tabletop Outdoor Patio Heater (SRPT03)
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- Flash Furniture Gas Heaters & Accessories