Shop All Patio Heaters
Flash Furniture
Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall
Mfr # NAN-HSS-AGH-BK-GG
Zoro # G209577355
product price: $275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Color Black
- Length 18
- Material Metal, Stainless Steel
- Width 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-HSS-AGH-BK-GG
- Zoro # G209577355
- UPC # 196861102547
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 18 |
Width | 31 |
Details
Color | Black |
Material | Metal, Stainless Steel |
Description
Extend the amount of time you can use your outdoor leisure and dining areas at your home or business when you purchase one or more of this 40,000 BTU outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This black propane patio heater has a 9-16 foot heat radius that quickly chases away the chill from dropping temperatures. The attached wheels allow the heater to be easily moved from place to place as needed and 3 included anchors can be affixed to your patio or decking wood or concrete screws not included to keep the unit stable and secure once in place. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. Gather a phillips screwdriver and the included open ended wrench and have your new radiant heating appliance put together in under 90 minutes. Pair this traditional outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- SELKIRK UltraTemp 5 8 in Stainless Steel Wall SupportBand Assembly (0805900)
- SUPCO Fin Jack, FPT13 (FPT13)
- RW BECKETT Oil Burner Motor 1/3 Hp Cf800 (21341U)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Slate Gray Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-01-GY-GG)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- AZ PATIO HEATERS Propane41000 BTU, With Table, Silver (HLDS01-CBT)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding with Remote (HEA-965)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- Flash Furniture Patio Heaters