Shop All Classroom Furniture
Flash Furniture
Soft Seating Flexible Flower Set for Classrooms and Common Spaces - Assorted Colors (18"H)
Mfr # ZB-FT-FLOWER-6018-GG
Zoro # G4338994
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-FT-FLOWER-6018-GG
- Zoro # G4338994
- UPC # 889142937517
- Country of Origin China
- Category Classroom Furniture
Details
Color | Assorted |
Description
Design a lounge area around this collaborative soft seating set for a cool hangout spot in the common areas for students to socialize in-between classes. The 18" high x 24" round ottoman acts as your table to accommodate all five smaller ottomans. The collaborative flower set adds excitement to any environment with its vibrant color arrangement. Do away with the traditional conference room and setup a few of these soft seating arrangements. This modern approach to collaborative interaction encourages teams to work together when they're in a relaxed setting. This 6-piece soft seating set will brighten any classroom or work place. Buy furniture for today's modern classroom and offices. With limitless possibilities using modular ottomans you can design any social or work setting that you can imagine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Kids Shaggy Dog Light Pink Accent Chair (DL-DA2018-1-LP-GG)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- Flash Furniture Classroom Furniture