Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Sofa, 39" x 38", Upholstery Color: Chocolate (Discontinued)
Mfr # FSD-2399SOF-CHO-GG
Zoro # G3615372
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Plastic
- Overall Depth 39"
- Overall Height 38"
- Category Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FSD-2399SOF-CHO-GG
- Zoro # G3615372
- UPC # 889142016090
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 39" |
Overall Height | 38" |
Details
Series | Signature |
Frame Material | Plastic |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Chocolate |
Color | Chocolate |
Description
Chocolate Durablend Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.