Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Sofa, 33" x 37", Upholstery Color: Chocolate (Discontinued)
Mfr # RS-4170-01S-GG
Zoro # G3627710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Hardwood, Plastic
- Overall Depth 33"
- Number of Compartments 3
- Overall Height 37"
- Category Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RS-4170-01S-GG
- Zoro # G3627710
- UPC # 889142043324
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 33" |
Overall Height | 37" |
Details
Frame Material | Hardwood, Plastic |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Chocolate |
Description
Microfiber Sofa,Chocolate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.