Shop All Sofas & Love Seats
Flash Furniture
Sofa, 33" x 31-1/2", Upholstery Color: White
Mfr # ZB-LESLEY-8090-SOFA-WH-GG
Zoro # G3632330
product price: $1,066.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Series Lesley
- Frame Material Stainless Steel
- Overall Depth 33"
- Number of Compartments 3
- Overall Height 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-LESLEY-8090-SOFA-WH-GG
- Zoro # G3632330
- UPC # 847254019637
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 33" |
Overall Height | 31-1/2" |
Details
Series | Lesley |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | White |
Color | Melrose White |
Description
Leather Sofa,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- FLASH FURNITURE Stone Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1060-STONE-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Ottoman Seat, Gray (IS-IT2231-OT-GRY-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-DKGY-GG)
- Flash Furniture Sofas & Love Seats