Shop All Sofas & Love Seats
Flash Furniture
Sofa, 33" x 31-1/2", Upholstery Color: Black
Mfr # ZB-LESLEY-8090-SOFA-BK-GG
Zoro # G3632312
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,080.99
Free 30-Day Returns
Key Features
- Series Lesley
- Frame Material Stainless Steel
- Overall Depth 33"
- Number of Compartments 3
- Overall Height 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-LESLEY-8090-SOFA-BK-GG
- Zoro # G3632312
- UPC # 847254010863
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 33" |
Overall Height | 31-1/2" |
Details
Series | Lesley |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Encasing Frame,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 27x50 In, Beige, PK12 (X01170)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Ottoman Seat, Gray (IS-IT2231-OT-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Sofa (175-10979-Zoro)
- Flash Furniture Sofas & Love Seats