Shop All Sofas & Love Seats
Flash Furniture
Sofa, 32" x 35", Upholstery Color: Black
Mfr # ZB-FLASH-801-SOFA-BK-GG
Zoro # G3632297
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Series Flash
- Frame Material Stainless Steel
- Overall Depth 32"
- Number of Compartments 3
- Overall Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-FLASH-801-SOFA-BK-GG
- Zoro # G3632297
- UPC # 847254064019
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 32" |
Overall Height | 35" |
Details
Series | Flash |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Flash Series,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- LA-Z-BOY Executive Chair, Black (48961A)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Cognac Leather Loveseat, 29" x 29" (111-2-CG-GG)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Gray LeatherSoft Sofa with Double Bar Frame (ZB-REGAL-810-3-SOFA-GY-GG)
- DREAMSEAT Silver Sofa with New York Giants Primary Logo (XZ7759001SOCDBK-PSNFL21010)
- Flash Furniture Sofas & Love Seats