Shop All Sofas & Love Seats
Flash Furniture
Sofa, 32" x 31", Upholstery Color: Black
Mfr # ZB-TRINITY-8094-SOFA-BK-GG
Zoro # G3632242
product price: $929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Series Trinity
- Frame Material Stainless Steel
- Overall Depth 32"
- Number of Compartments 3
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-TRINITY-8094-SOFA-BK-GG
- Zoro # G3632242
- UPC # 847254016346
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 32" |
Overall Height | 31" |
Details
Series | Trinity |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Straight Arm,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Cream (IS-IT2231-LC-CRM-GG)
- FLASH FURNITURE Loveseat, 25-1/4" x 27", Upholstery Color: White (ZB-803-LS-WH-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- DREAMSEAT Silver Sofa with Seattle Seahawks Primary Logo (XZ7759001SOCDBK-PSNFL21035)
- Flash Furniture Sofas & Love Seats