Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Sofa, 31"L36"H, Welted Upholstered Arms with Rounded Edge, LeatherSeat, ContemporarySeries (Discontinued)
Mfr # BT-S8373-SF-BK-GG
Zoro # G7093233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Welted Upholstered Arms with Rounded Edge
- Seat Material Leather
- Overall Height 36"
- Overall Depth 31"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-S8373-SF-BK-GG
- Zoro # G7093233
- UPC # 889142894841
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 31" |
Width | 71-1/2" |
Details
Item | Sofa |
Arm Style | Welted Upholstered Arms with Rounded Edge |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Wood |
Backrest | Loose Pillow Back Cushions |
Color | Black |
Series | Contemporary |
Material | Hardwood; Back, Seat: Leather/Faux Leather |
Style | Sofa |
Description
Milton Park Upholstered Plush Pillow Bac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.