Shop All Sofas & Love Seats
Flash Furniture
Sofa, 31" x 32", Upholstery Color: Gray
Mfr # ZB-LACEY-831-2-SOFA-GY-GG
Zoro # G3629810
product price: $1,097.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,097.99
Free 30-Day Returns
Key Features
- Series Lacey
- Frame Material Stainless Steel
- Overall Depth 31"
- Number of Compartments 3
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-LACEY-831-2-SOFA-GY-GG
- Zoro # G3629810
- UPC # 889142075257
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31" |
Overall Height | 32" |
Details
Series | Lacey |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Gray |
Color | Gray |
Description
Leather Sofa,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- FLASH FURNITURE Cognac Leather Sofa, Lacey Series, 31" x 32" (ZB-LACEY-831-2-SOFA-COG-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: White (111-2-WH-GG)
- FLASH FURNITURE Chocolate Rattan Loveseat w/All-Weather Cushions (DAD-SF1-2-GG)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- Flash Furniture Sofas & Love Seats