Shop All Sofas & Love Seats
Flash Furniture
Sofa, 31" x 29-1/4", Upholstery Color: Black
Mfr # ZB-DEFINITY-8009-SOFA-BK-GG
Zoro # G3632382
product price: $923.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Key Features
- Series Definity
- Frame Material Stainless Steel
- Overall Depth 31"
- Number of Compartments 3
- Overall Height 29-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-DEFINITY-8009-SOFA-BK-GG
- Zoro # G3632382
- UPC # 847254016391
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31" |
Overall Height | 29-1/4" |
Details
Series | Definity |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Cream (IS-IT2231-RC-CRM-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: White (111-2-WH-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- Flash Furniture Sofas & Love Seats