Shop All Sofas & Love Seats
Flash Furniture
Sofa, 29" x 32-1/4", Upholstery Color: Gray
Mfr # BT-827-3-GY-GG
Zoro # G3617490
product price: $829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Series Diplomat
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 3
- Overall Height 32-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-827-3-GY-GG
- Zoro # G3617490
- UPC # 889142060048
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 32-1/4" |
Details
Series | Diplomat |
Frame Material | Hardwood |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Gray |
Color | Gray |
Description
Gray Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: White (111-3-WH-GG)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- HOMEROOTS 60 x 35 x 40 in. Modern Brown Leather Sofa & Loveseat (343875)
- Flash Furniture Sofas & Love Seats