Shop All Sofas & Love Seats
Flash Furniture
Sofa, 29" x 29", Upholstery Color: White
Mfr # 111-3-WH-GG
Zoro # G3622777
product price: $798.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 3
- Overall Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 111-3-WH-GG
- Zoro # G3622777
- UPC # 847254038584
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | White |
Color | Ivory |
Description
White Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Gray (IS-IT2231-4PCSEC-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Cream (IS-IT2231-LC-CRM-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray (IS-IT2231-LC-GRY-GG)
- MANHATTAN COMFORT Kiss Loveseat in Red (LS010-RD)
- Flash Furniture Sofas & Love Seats