Shop All Sofas & Love Seats
Flash Furniture
Sofa, 29" x 29", Upholstery Color: Black
Mfr # 111-3-BK-GG
Zoro # G3610813
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 3
- Overall Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 111-3-BK-GG
- Zoro # G3610813
- UPC # 847254038645
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Cream (IS-IT2231-RC-CRM-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather 3-Seater Sofa (140-7546)
- Flash Furniture Sofas & Love Seats