Shop All Sofas & Love Seats
Flash Furniture
Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black
Mfr # ZB-IMAG-SOFA-GG
Zoro # G3632367
product price: $1,077.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4"
- Number of Compartments 3
- Overall Height 27-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SOFA-GG
- Zoro # G3632367
- UPC # 847254017558
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 28-3/4" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray (IS-IT2231-LC-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Cognac Leather Sofa, Lacey Series, 31" x 32" (ZB-LACEY-831-2-SOFA-COG-GG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- LESRO Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Brushed Steel, RS Night Sky Upholstery (SN3101)
- Flash Furniture Sofas & Love Seats