Shop All Sofas & Love Seats
Flash Furniture
Sofa, 28-1/2" x 27-1/2", Upholstery Color: White
Mfr # ZB-REGAL-810-3-SOFA-WH-GG
Zoro # G3632321
product price: $1,098.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Series Regal
- Frame Material Stainless Steel
- Overall Depth 28-1/2"
- Number of Compartments 3
- Overall Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-3-SOFA-WH-GG
- Zoro # G3632321
- UPC # 847254019262
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 28-1/2" |
Overall Height | 27-1/2" |
Details
Series | Regal |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | White |
Color | Melrose White |
Description
Leather Sofa,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-DKGY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: White (111-2-WH-GG)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- SAFAVIEH Addison Loveseat- Grey - 36 x 22.4 x 48 in. (AMH8513C)
- Flash Furniture Sofas & Love Seats