Shop All Sofas & Love Seats
Flash Furniture
Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black
Mfr # ZB-REGAL-810-3-SOFA-BK-GG
Zoro # G3632172
product price: $1,107.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Series Regal
- Frame Material Stainless Steel
- Overall Depth 28-1/2"
- Number of Compartments 3
- Overall Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-3-SOFA-BK-GG
- Zoro # G3632172
- UPC # 847254018432
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 28-1/2" |
Overall Height | 27-1/2" |
Details
Series | Regal |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Removable Cushion,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: White (111-2-WH-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- Flash Furniture Sofas & Love Seats