No Product Image Available

Flash Furniture

Sodano 3 Drawer Nightstand w/Charging Station, 2 USB Ports, 1 Outlet, White Metal Frame


product price: $82.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Organize your space and ensure your devices are as fully charged as you are when you wake up in the morning with the help of this nightstand with an integrated charging station. A simplified, modern design pairs with space-saving ingenuity thanks to three fabric drawers that provide exceptional storage space and wood handles that deliver style and stability. The adaptable design allows for versatile use as a nightstand, side table, or standalone dresser so you can utilize this piece in your space however you need it. The charging station combines utility and convenience with two USB ports and a power outlet that enable you to charge up your devices such as your phone, tablet, laptop, earbuds, watch, and more while youre relaxing in your space or resting overnight. In addition to style and convenience, this dresser boasts a wonderfully sturdy construction. An engineered wood top gives way to a backboard, a small but important detail that is designed to prevent small items from falling behind the dresser. Additional strength comes in the form of the power-coated metal frame engineered to hold up to 40 lbs. static weight and features handrails on top that make the structure easy to grip and move. Adjustable floor glides serve as an easy, helpful way to level your dresser on uneven flooring. Assembly is quick and easy, typically taking under ten minutes with all necessary tools and hardware included. Cleaning is just as easy by wiping with a damp cloth. Save space and charge up with this three-drawer nightstand with charging station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.