Shop All Stacking Chairs
Flash Furniture
Sled Stack Chair, Plstc, Prforatd Back, Blk
Mfr # RUT-498A-BLACK-GG
Zoro # G3635462
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-498A-BLACK-GG
- Zoro # G3635462
- UPC # 847254077200
- Country of Origin China
- Category Stacking Chairs
Details
Item | Sled Stack Chair,Plstc,Prforatd Back,Blk |
Color | Black |
Style | Stacking Chair |
Description
Sled Stack Chair,Plstc,Prforatd Back,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- FLASH FURNITURE Advantage Maroon Discount Church Chair, 21" Wide (EPCHT-104)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- FLASH FURNITURE Lowell Contemporary Design Purple Plastic Stack Chair, PK4 (4-LF-7-07C-PUR-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- FLASH FURNITURE Advantage Titan Black Student Stack School Chair, 18" (ADV-TITAN-18BLK)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- Flash Furniture Seating