Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Slate Leather Loveseat, 36" x 38" (Discontinued)
Mfr # FSD-1209LS-SLA-GG
Zoro # G3622101
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Plastic
- Overall Depth 36"
- Number of Compartments 2
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FSD-1209LS-SLA-GG
- Zoro # G3622101
- UPC # 889142085577
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 36" |
Overall Height | 38" |
Details
Series | Signature |
Frame Material | Plastic |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Color | Slate |
Description
If you love the cool look of LeatherSoft but long for the warm feel of fabric, you'll find the slate faux leather upholstery on this two-seater loveseat fits the bill beautifully. Rest assured, the textural, multi-tonal upholstery is rich with character and interest, while plush, pillowy cushions merge comfort and support with a high-style design. Ample padded arms are desirable for curling up on to take a mid-afternoon nap. Take care of spills or other messes with a water-based cleaner. The durable design will add warmth and presence to your living room, den or basement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.