Shop All Bar Height Stools
Flash Furniture
Slat Stool, Blk/Walnut, Burgundy Vnyl Sea
Mfr # XU-DG-6H1B-WAL-BAR-BURV-GG
Zoro # G3642410
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Back/Burgundy Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6H1B-WAL-BAR-BURV-GG
- Zoro # G3642410
- UPC # 889142054047
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Color | Walnut Wood Back/Burgundy Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Seat Material | Vinyl |
Item | Slat Stool,Blk/Walnut,Burgundy Vnyl Seat |
Description
Slat Stool,Blk/Walnut,Burgundy Vnyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- FLASH FURNITURE Red Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- ARMEN LIVING 26 in. Palmdale Swivel Slate Gray Faux Leather & Black Metal Bar Stool (795044878196)
- Flash Furniture Bar Height Stools