Shop All Bar Height Stools
Flash Furniture
Slat Stool, Blk/Natural, Natural Wood Sea
Mfr # XU-DG-6H3B-SLAT-BAR-NATW-GG
Zoro # G3642088
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6H3B-SLAT-BAR-NATW-GG
- Zoro # G3642088
- UPC # 812581017328
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Slat Back |
Seat Material | Wood |
Material | Steel |
Finish | Powder-Coated |
Item | Slat Stool,Blk/Natural,Natural Wood Seat |
Color | Natural Wood Back/Natural Wood Seat/Black Metal Frame |
Description
Slat Stool,Blk/Natural,Natural Wood Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Black Seat (XU-6F8B-XSWVL-BLKV-GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- BOSS 29" Chrome/Black Stool (B229-BK)
- Flash Furniture Bar Height Stools