Shop All Bar Height Stools
Flash Furniture
Slat Stool, Blk/Natural, Blk Vinyl Seat
Mfr # XU-DG-6H3B-SLAT-BAR-BLKV-GG
Zoro # G3642121
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Slat Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6H3B-SLAT-BAR-BLKV-GG
- Zoro # G3642121
- UPC # 812581017304
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Slat Back |
Seat Material | Vinyl |
Material | Steel, Foam |
Finish | Powder-Coated |
Color | Natural Wood Back/Black Vinyl Seat/Black Metal Frame |
Item | Slat Stool,Blk/Natural,Blk Vinyl Seat |
Description
Slat Stool,Blk/Natural,Blk Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Oversized Drafting Stool (B1681-BK)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Wal Seat (XU-6F8B-LADSWVL-WALW-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE 30" High Backless Blue Square Metal Barstool (CH-31320-30-BL-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Dark Brown, PK2 (2-ET-ER18345-30-DB-GG)
- BAXTON STUDIO White Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6598)
- Flash Furniture Bar Height Stools