Shop All Bar Height Stools
Flash Furniture
Slat Stool, Blk/Mahogany, Burg Vinyl Seat
Mfr # XU-DG-6H1B-MAH-BAR-BURV-GG
Zoro # G3642018
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6H1B-MAH-BAR-BURV-GG
- Zoro # G3642018
- UPC # 847254084062
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Slat Back |
Seat Material | Vinyl |
Material | Wood, Foam |
Color | Mahogany Wood Back/Burgundy Vinyl Seat/Black Metal Frame |
Finish | Powder-Coated |
Item | Slat Stool,Blk/Mahogany,Burg Vinyl Seat |
Description
Slat Stool,Blk/Mahogany,Burg Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Antique White Wash (ES-UN-31WS-29-WH-GG)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Bronze and Walnut (Set of 2) (2-BS007-BZ)
- Flash Furniture Bar Height Stools