Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sky Blue Steel Patio Arm Chair with Square Back
Mfr # CO-2-SKY-GG
Zoro # G3613202
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue Powder Coat
- Material Plastic, Steel
- Overall Width 21.75
- Capacity 300
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-2-SKY-GG
- Zoro # G3613202
- UPC # 889142057352
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 21.75 |
Overall Height | 35 |
Overall Length | 22 |
Details
Finish | Blue Powder Coat |
Color | Sky Blue |
Material | Plastic, Steel |
Capacity | 300 |
Description
Blue Patio Chair-Square Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92905 Porta Potti 260, 320, 550 Models - Water Fill Cap (92905)
- COBRACO Hand Hammered Copper Fire Pit, 30" (SH101)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- BENS Outdoor Head Net, 1.0mm Pore Size (0006-7200)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 2PK (2-JJ-C14501-RED-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- Flash Furniture Outdoor Chairs