Shop All Bar Height Stools
Flash Furniture
Silver All-Weather Steel Bar Stool, 4PK
Mfr # 4-XU-CH-10318-B-SIL-GG
Zoro # G508439668
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 23.25 in
- Capacity 300 lbs
- Material Steel
- Overall Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-10318-B-SIL-GG
- Zoro # G508439668
- UPC # 840196376608
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 23.25 in |
Overall Height | 41 in |
Overall Length | 21.5 in |
Details
Color | Silver |
Capacity | 300 lbs |
Material | Steel |
Description
Sleek modern style is upwardly mobile and affordable with this set of 4 modern commercial grade armless stacking stools. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal stool to slide completely pub height tables. Rising to the demands of the hospitality industry, as well as your home, these steel stools boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 6 stools, these bistro bar stools wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these stools ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen stools winners from all angles. Available in multiple colors, pair these dining stools with our metal chairs for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- BORAAM Boraam 76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush (76229)
- Flash Furniture Bar Height Stools