Shop All Patio Dining Tables
Flash Furniture
Silver 55x31.5 Glass Patio Table - Umbrella Hole
Mfr # TLH-089-SV-GG
Zoro # G408579495
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Top/Silver Frame
- Length 55 In
- Capacity 121 lbs
- Material Glass, Steel
- Width 31.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-089-SV-GG
- Zoro # G408579495
- UPC # 196861102271
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 55 In |
Width | 31.5 In |
Height | 27.5 In |
Details
Color | Clear Top/Silver Frame |
Capacity | 121 lbs |
Material | Glass, Steel |
Finish | Black Powder Coat |
Description
Dine alfresco in the comfort of your own home with this large rectangular glass patio table. With a seating capacity for up to six family members, everyone is welcome. The thick tempered glass top consists of an umbrella hole for a market umbrella to help shade you while eating and socializing. The rippled top is smooth to the touch to keep your beverages and dinnerware level. Enhance your restaurant patio space with this dining table to accommodate larger families who wish to dine outdoors without the hassle of rearranging multiple tables together. Whether you use indoors or outdoors, or for your home or business, you will appreciate having a dedicated space to spend with family and friends. Make the perfect pairing with our indoor-outdoor dining chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- DRAMM ColorStorm Hose Crimper Fittings/Ferrules, Pack of 12 (10-17810)
- LITTLE GIANT Galvanized Feed Scoop (9203)
- FLASH FURNITURE Black Indoor/Outdoor Coffee Table with Storage (XU-T6R60USO-2T-BK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- Flash Furniture Patio Dining Tables