Shop All Outdoor Benches
Flash Furniture
Sigrid 6' Outdoor Bench with Backrest, Commercial Grade Green Mesh Seat, Backrest, Black Steel Frame
Mfr # SLF-AG4HUT2-GN-GG
Zoro # G810784227
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Polyethylene, Steel
- Color Green
- Overall Width 22.75 in
- Length 72.25 in
- Finish Green Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SLF-AG4HUT2-GN-GG
- Zoro # G810784227
- UPC # 196861133909
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 22.75 in |
Length | 72.25 in |
Details
Material | Plastic, Polyethylene, Steel |
Color | Green |
Finish | Green Powder Coat |
Shape | Rectangle |
Weight Capacity | 800 lbs |
Description
Our Expanded Mesh Metal Bench with Backrest is ideal for seating areas on campus, school playgrounds, or neighborhood walking paths and feature a modern mesh metal design. This heavy duty bench seat is constructed with a powder coated steel frame and mesh metal seat and backrest with thermoplastic coating for durability and protection against the elements as well as rounded corners for safety. Available in different colors, this metal bench is comfortable, even in sunny weather, and perfect for outdoor use. This expanded metal bench seat accommodates up to 3 adults, holds up to 800 lbs. static weight, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor seat can be cleaned easily with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cover-Air Cleaner (591658)
- TAPCO Drive Cap, Use With 2 Lb. U-Channel Posts (037-00066)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-24X50)
- E-Z-GO Car Ignition Switch w/ Lights, One Key (33639G03)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- POLYWOOD Farmhouse 65'' x 13 5/8'' White Trestle Bench (633PL36T1LWH)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- Flash Furniture Outdoor Benches