Sigrid 6' Bnch w/Backrest, Grn Expanded Metal Msh Seat and Backrest and Black Steel Frame w/Anchors
Mfr # SLF-AG4HUT2-H48L-GN-GG
Zoro # G111222176
Key Features
- Material Plastic: Polyethylene, Steel
- Color Green
- Overall Width 22.75 in.
- Length 72.25 in.
- Weight Capacity 800 lbs.
Product Information
- Brand Flash Furniture
- MFR # SLF-AG4HUT2-H48L-GN-GG
- Zoro # G111222176
- UPC # 196861162770
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 22.75 in. |
Length | 72.25 in. |
Details
Material | Plastic: Polyethylene, Steel |
Color | Green |
Weight Capacity | 800 lbs. |
Shape | Rectangle |
Finish | Green Powder Coat |
Weight | 83 lbs. |
Description
Our Expanded Mesh Metal Bench with Backrest is ideal for seating areas on campus, school playgrounds, or neighborhood walking paths and feature a modern mesh metal design and ground anchors for extra security. This heavy duty bench seat is constructed with a powder coated steel frame and mesh metal seat and backrest with thermoplastic coating for durability and protection against the elements as well as rounded corners for safety. Available in different colors, this metal bench is comfortable, even in sunny weather, and perfect for outdoor use. This expanded metal bench seat accommodates up to 3 adults, holds up to 800 lbs. static weight, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor seat can be cleaned easily with a damp cloth.
- •6' Commercial Grade Expanded Metal Bench with Backrest for up to 3 Adults
- •Green/Black
- •Thermoplastic Coating Resists Fading and Stays Cool
- •Powder Coated Steel Frame with Ground Anchors
- •Rounded Corners for Safety
- •Holds up to 800 LBS. Static Weight
- •Step-By-Step Assembly Instructions
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Blue, 6 Yard Roll/Box (10-1003)
- DB ELECTRICAL Seal For Universal Products 4200 Compact Tractor 4210 Compact Tractor (3021-0040)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- BELL SPORTS Pedal Kicks 350 Universl (7025227)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Park Bench Without Back, Portable and/or Surface Mount (BE-DE00800)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- HIGHWOOD USA Highwood® Weatherly 4' Outdoor Bench, Black (AD-BENW4-BKE)
- CREEKVINE DESIGNS 5 ft. Cedar Royal Country Hearts Porch Swing with Stand (WF1015A50CVD)
- Flash Furniture Patio Furniture